Gas Pressure Regulator with Solenoid Valve, 35-100 mbar, DN15, 24V DC

  • Mfr # KS88012893
  • Zoro # G615401282
product price: 
$
2,114.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88012893
Zoro #
G615401282
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD350R/NW-100A is a pressure regulator intended for use in the control and regulation of gas pressure in industrial systems. It meets Class A standards to EN 88 and features an integrated solenoid valve compliant with EN 161, suitable for use with gas, air, and biologically produced methane. The unit operates at a maximum inlet pressure of 500 mbar (7 psig) and is rated for outlet pressures within the range of 35 to 100 mbar.

Key features include:

  • Integrated pilot lamp for status indication
  • IP65 enclosure rating
  • FM and SA approvals; EU certified
  • Outlet connection: DN 15 (1/2") Rp internal thread; no inlet flange
  • Features rapid actuation mechanism
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
  • Valve seat reduced design; size 1 configuration
  • Right-side accessory port supports a pressure switch (30–110 mbar) with test point at outlet pressure; left side includes two screw plugs

Restrictions

Ratings & reviews