Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 35–100 mbar, DN15, 24V DC
Mfr # KS88031427
Zoro # G015402193
product price:
$
766.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88031427
- Zoro #
- G015402193
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD1-/15R/NK-100B is a pressure regulator intended for regulation of gas pressure in compatible systems. This unit features an integrated solenoid valve and is compatible with gas, air, and biologically produced methane within specified parameters. It operates at a maximum inlet pressure of 500 mbar (7 psig) and is rated to regulate outlet pressure within the range of 35–100 mbar. The device includes a pilot lamp for operational status indication and has an IP65 rating for ingress protection.
Key features:
- Class A pressure regulator to EN 88 standard
- Integrated Class A solenoid valve to EN 161
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet connection: DN 15 (1/2") Rp internal thread
- features rapid actuation mechanism
- Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
- FM and SA approved; EU certified
- Outlet pressure range: 35–100 mbar; reduced valve seat design
- Accessories include right-side test point for outlet pressure switch (30–110 mbar) and two left-side screw plugs