Shop HONEYWELL

Gas Pressure Regulator with Solenoid Valve, 35–100 mbar, DN15, IP65

  • Mfr # KS88021372

  • Zoro # G815402225


product price: 
$
1,663.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88021372
Zoro #
G815402225
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD3-/50R/NK-50A is a pressure regulator intended for use in the control and regulation of gas pressure within compatible systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it suitable for use with gas, air, and biologically produced methane as specified by manufacturer guidelines. It features an outlet with DN 15 (1/2") Rp internal thread and operates at a maximum inlet pressure of 500 mbar (7 psig). The device includes a pilot lamp for status indication and features a mechanism capable of rapid actuation as specified in product documentation.

Key features include:

  • Outlet pressure range: 35–100 mbar
  • Maximum inlet pressure: 500 mbar (7 psig)
  • Electrical connection: M20 cable gland, mains voltage 24 V DC
  • IP65 rated enclosure
  • FM and SA approved; EU certified
  • No inlet flange; reduced valve seat design
  • Accessories include right-side pressure switch (30–110 mbar) with test point on outlet side, left-side screw plugs

Ratings & reviews