Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 40mm ISO Flg, 24V DC, IP65
- Mfr # KS88014075
- Zoro # G915295758
product price:
$
1,438.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88014075
- Zoro #
- G915295758
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VLV, SOLND, PRESS REG, 40MM ISO FLG, VAD2 is a solenoid valve intended for use in applications involving gas pressure regulation and control. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It features rapid actuation mechanism and is manufactured in accordance with applicable international standards.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet: DN 15 (1/2") Rp internal thread
- Outlet pressure range: 35–100 mbar
- Electrical connection: M20 cable gland; mains voltage: 24 V DC
- Protection rating: IP65
- Certifications: FM and SA approved; EU certified
- Includes pilot lamp indicator
- Accessories available such as right-side pressure switch (30–110 mbar) with test point and left-side screw plugs