Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated
- Mfr # KS88205030
- Zoro # G415426171
product price:Â
$
5,322.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88205030
- Zoro #
- G415426171
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS665F05NNWR3E/P3PP/PPPP is a Class A solenoid valve intended for use in the automatic shut-off of gas and air lines. This unit operates in a normally closed position when de-energized and supports maximum operating pressure up to 500 mbar. It features an integrated pilot lamp, flow adjustment capability, and offers protection rated at IP65. The valve holds EU certification as well as FM and CSA approvals, with rated for use in systems requiring up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening & closing or slow opening & quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.