Shop HONEYWELL

Gas Pressure Regulator with Solenoid Valve, 500 mbar, DN 15, 24V DC

  • Mfr # KS88026098
  • Zoro # G815402867

product price: 
$
1,276.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88026098
Zoro #
G815402867
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD240R/NP-100A is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit features a Class A pressure regulator to EN 88 standards and incorporates a Class A solenoid valve to EN 161, making it suitable for use with gas, air, and biologically produced methane as specified by manufacturer guidelines. The device operates at a maximum inlet pressure of 500 mbar (7 psig) and provides an outlet pressure range between 35–100 mbar. It includes a pilot lamp for status indication and offers electrical connection via an M20 cable gland with mains voltage at 24 V DC.

Key features:

  • Pressure regulator: Class A to EN 88; solenoid valve: Class A to EN 161
  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Features rapid actuation mechanism
  • IP65 rated enclosure
  • FM and SA approved; EU certified
  • No inlet flange; size designation: Size 1
  • Electrical connection via M20 cable gland on right side of box, mains voltage at 24 V DC
  • Accessories include right-side test point for outlet pressure switch (30–110 mbar), left-side screw plugs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.