Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 500 mbar, DN 15, IP65
- Mfr # KS88021435
- Zoro # G115402062
product price:
$
1,654.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88021435
- Zoro #
- G115402062
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD240R/NWSR-50A is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161). It operates at a maximum inlet pressure of 500 mbar (7 psig) and features an outlet connection of DN 15 (1/2'') Rp internal thread. The device includes a pilot lamp for status indication and features rapid actuation mechanism.
Key features:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet connection: DN 15 (1/2'') Rp internal thread
- Outlet pressure range: 35–100 mbar
- Mains voltage: 24 V DC; electrical connection via M20 cable gland
- Protection rating: IP65
- Certifications: FM, SA approved, EU certified
- Includes pilot lamp indicator
- No inlet flange; size designation "Size 1"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.