Gas Pressure Regulator with Solenoid Valve, 500 mbar, DN 15, IP65

  • Mfr # KS88031812
  • Zoro # G615402968
product price: 
$
1,197.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88031812
Zoro #
G615402968
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD2-/40R/NW-50A is a pressure regulator intended for use in applications requiring regulation and monitoring of gas pressure, as specified by the manufacturer. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161). It operates at a maximum inlet pressure of 500 mbar (7 psig) and features an outlet with DN 15 (1/2'') Rp internal thread. The device includes a pilot lamp for status indication and is rated IP65 for ingress protection.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2'') Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Electrical connection: M20 cable gland, mains voltage 24 V DC
  • Features rapid actuation mechanism as per manufacturer’s technical data
  • FM and SA approved; EU certified
  • Includes pilot lamp indicator
  • Valve seat reduced; size 1 configuration
  • Accessories include right-side pressure switch (30–110 mbar) with test point, left side has two screw plugs

Restrictions

Ratings & reviews