Gas Pressure Regulator with Solenoid Valve, 500 mbar, DN15, 24V DC

  • Mfr # KS88001090
  • Zoro # G615398827
product price: 
$
782.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88001090
Zoro #
G615398827
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD1-/15R/NQ-100B is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit features an integrated solenoid valve and is suitable for use with gas, air, and biologically produced methane. It operates at a maximum inlet pressure of 500 mbar (7 psig) and features rapid actuation mechanism. The device includes a pilot lamp for status indication, has an IP65 rating for protection against dust and water ingress, and holds FM and SA approvals as well as EU certification.

Key features include:

  • Class A pressure regulator to EN 88 standard
  • Integrated Class A solenoid valve to EN 161
  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread; no inlet flange
  • Outlet pressure range: 35–100 mbar
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
  • Valve seat reduced; size 1 configuration
  • Accessories include right-side pressure switch (30–110 mbar), test point for outlet pressure, left-side screw plugs
  • Pilot lamp included; rapid actuation mechanism

Restrictions

Ratings & reviews