Gas Pressure Regulator with Solenoid Valve, 500 mbar, DN15, 24V DC

  • Mfr # KS88008839
  • Zoro # G815400955
product price: 
$
1,760.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88008839
Zoro #
G815400955
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD240F/NW-100A is a pressure regulator intended for regulation and control of gas pressure within compatible systems. It incorporates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. The unit features an integrated pilot lamp, features rapid actuation mechanism, and is constructed to meet IP65 standards.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Electrical connection: M20 cable gland; mains voltage 24 V DC
  • FM and SA approved; EU certified
  • No inlet flange; size 1 configuration
  • Accessories include right-side pressure switch (30–110 mbar) with test point at outlet, left side with two screw plugs

Restrictions

Ratings & reviews