Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 500 mbar, DN15, 24V DC
- Mfr # KS88021185
- Zoro # G515402198
product price:
$
917.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88021185
- Zoro #
- G515402198
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD125/15R/NW-50B is a pressure regulator intended for use in applications involving gas pressure regulation within specified parameters. This unit features an integrated solenoid valve suitable for use with gas, air, and biologically produced methane. It meets Class A requirements to EN 88 and EN 161 standards, rated for operation within its specified operating parameters.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet connection: DN 15 (1/2") Rp internal thread
- Outlet pressure range: 35–100 mbar
- Features rapid actuation mechanism
- Mains voltage: 24 V DC; electrical connection via M20 cable gland
- IP65 rated enclosure for ingress protection
- FM and SA approved; EU certified
- Integrated pilot lamp indicator
- Size 1 configuration with no inlet flange
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.