Shop HONEYWELL

Gas Pressure Regulator with Solenoid Valve, 500 mbar, DN15, 24V DC

  • Mfr # KS88021777
  • Zoro # G715402332

product price: 
$
1,373.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88021777
Zoro #
G715402332
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD240R/NW-100A is a pressure regulator intended for regulation and control of gas pressure within specified system parameters. This unit integrates a Class A pressure regulator according to EN 88 standards and features a solenoid valve compliant with EN 161, compatible with gas, air, and biologically produced methane as specified. The device operates at a maximum inlet pressure of 500 mbar (7 psig) and provides an outlet pressure range between 35–100 mbar. It includes a pilot lamp for operational status indication and is constructed to meet IP65 ingress protection requirements.

Key features:

  • Class A pressure regulator (EN 88) with integrated solenoid valve (EN 161)
  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Features rapid actuation mechanism
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland
  • FM and SA approved; EU certified
  • Includes right-side accessories such as a pressure switch (30–110 mbar) with test point, plus two screw plugs on the left side
  • No inlet flange included; reduced valve seat design

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.