Gas Pressure Regulator with Solenoid Valve, 500 mbar, DN15, 24V DC

  • Mfr # KS88024628
  • Zoro # G815401808
product price: 
$
824.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88024628
Zoro #
G815401808
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD1-/25R/NW-25A is a pressure regulator intended for use in controlling gas pressure in industrial systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it compatible with gas, air, and biologically produced methane. It includes quick opening and closing mechanism, an integrated pilot lamp, and is constructed to meet IP65 ingress protection standards.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland
  • FM and SA approved; EU certified
  • No inlet flange; size 1 configuration
  • Valve seat reduced; right-side accessories include a pressure switch (30–110 mbar) with test point at outlet pressure, left-side includes two screw plugs

Restrictions

Ratings & reviews