Gas Pressure Regulator with Solenoid Valve, 500 mbar, DN15, 24V DC

  • Mfr # KS88027518
  • Zoro # G415403158
product price: 
$
1,593.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88027518
Zoro #
G415403158
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD2-/40R/NPGL-50A is a pressure regulator intended for use in controlling and monitoring gas pressure within specified industrial applications. It integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), compatible with gas, air, and biologically produced methane as specified by manufacturer guidelines. The unit features an integrated pilot lamp, features rapid actuation mechanism as per product specifications, and is constructed to meet IP65 standards.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Electrical connection: M20 cable gland; mains voltage 24 V DC
  • Certifications: FM, SA approved; EU certified
  • No inlet flange; size 1 configuration
  • Accessories include right-side pressure switch (30–110 mbar) with test point at outlet pressure, left side has two screw plugs
  • Valve seat reduced design

Restrictions

Ratings & reviews