Gas Pressure Regulator with Solenoid Valve, 500 mbar, DN15, 24V DC

  • Mfr # KS88030825
  • Zoro # G915403290
product price: 
$
1,125.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88030825
Zoro #
G915403290
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD1T-/15N/NQSR-50B is a pressure regulator rated for regulation and control of gas pressure within specified parameters. This unit features an integrated solenoid valve compatible with gas, air, and biologically produced methane as specified. It operates at a maximum inlet pressure of 500 mbar (7 psig) and provides outlet pressures within the range of 35–100 mbar. The device includes a pilot lamp for operational status indication and is constructed to meet IP65 standards.

Key features:

  • Class A pressure regulator according to EN 88
  • Integrated Class A solenoid valve per EN 161
  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Features rapid actuation mechanism
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
  • FM and SA approved; EU certified
  • Size 1 configuration; no inlet flange included
  • Valve seat reduced type; accessories include right-side pressure switch (30–110 mbar) with test point at outlet, left-side two screw plugs

Restrictions

Ratings & reviews