Gas Pressure Regulator with Solenoid Valve, DN 15, 24V DC, IP65
- Mfr # KS88030826
- Zoro # G215403297
product price:
$
1,125.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88030826
- Zoro #
- G215403297
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD1T-/15N/NQSR-50B is a pressure regulator intended for regulation and control of gas pressure in accordance with manufacturer specifications. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It features an outlet connection of DN 15 (1/2" Rp internal thread) without an inlet flange, supports mains voltage at 24 V DC, and includes electrical connections via M20 cable gland.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet pressure range: 35–100 mbar
- Features rapid actuation mechanism
- Pilot lamp indicator
- IP65 rated enclosure
- FM and SA approvals; EU certified
- Size 1 configuration
- Valve seat reduced design
- Right-side accessories: Pressure switch (30–110 mbar), test point for outlet pressure; left-side accessories: two screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.