Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, DN 15, 35–100 mbar, IP65
Mfr # KS88032391
Zoro # G115402031
product price:
$
1,197.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88032391
- Zoro #
- G115402031
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD2-/40R/NQ-100A is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It features an outlet connection of DN 15 (1/2" Rp internal thread) and operates within an outlet pressure range of 35–100 mbar, with a maximum inlet pressure of 500 mbar (7 psig). The device includes a pilot lamp for status indication and is rated to IP65.
Key features:
- Integrated Class A pressure regulator to EN 88 standard
- Built-in Class A solenoid valve to EN 161 standard
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet connection: DN 15 (1/2" Rp internal thread)
- Outlet pressure range: 35–100 mbar
- Mains voltage: 24 V DC; electrical connection via M20 cable gland
- Provides rapid actuation within specified parameters
- Includes pilot lamp indicator
- Rated IP65; FM and SA approved; EU certified
- Size designation: Size 1