Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, DN15, 24V DC, 35–100 mbar
Mfr # KS88024758
Zoro # G915401975
product price:
$
979.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88024758
- Zoro #
- G915401975
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD1-/15R/NW-100B is a pressure regulator intended for use in applications requiring regulation and monitoring of gas pressure within specified parameters. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), compatible with gas, air, and biologically produced methane as per specifications. It features an outlet with DN 15 (1/2'') Rp internal thread connection, operates at mains voltage of 24 V DC, includes an IP65-rated enclosure.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet pressure range: 35–100 mbar
- Features rapid actuation mechanism
- Pilot lamp indicator
- FM and SA approvals; EU certified
- Electrical connection via M20 cable gland on the right side of the connection box
- Valve seat: reduced design
- Accessories include right-side pressure switch (30–110 mbar) with test point for outlet pressure; left side has two screw plugs
- No inlet flange