Shop HONEYWELL

Gas Pressure Regulator with Solenoid Valve, DN15, 24V DC, IP65 Rated

  • Mfr # KS88020176
  • Zoro # G115400921

product price: 
$
1,282.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88020176
Zoro #
G115400921
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD1-/15R/NWSR-100B is a pressure regulator intended for regulation and monitoring of gas pressure in compatible systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), rated for operation with gas, air, and biologically produced methane as specified by manufacturer guidelines. The device features an outlet connection of DN 15 (1/2") Rp internal thread, operates at a maximum inlet pressure of 500 mbar (7 psig), and offers an outlet pressure range from 35 to 100 mbar.

Key features include:

  • Integrated pilot lamp for status indication
  • IP65 rated enclosure
  • FM and SA approvals; EU certified
  • Features rapid actuation mechanism
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on the right side of the connection box
  • No inlet flange; reduced valve seat design
  • Outlet equipped with test point for right-hand pressure switch (30–110 mbar)
  • Accessories include two screw plugs on the left side

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.