Gas Pressure Regulator with Solenoid Valve, DN15, 24V DC, IP65 Rated

  • Mfr # KS88031795
  • Zoro # G915403153
product price: 
$
1,071.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88031795
Zoro #
G915403153
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD1T-/15N/NQSR-100B is a pressure regulator intended for use in controlling gas pressure within specified system parameters. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it suitable for use with gas, air, and biologically produced methane as per manufacturer specifications. It features an outlet connection of DN 15 (1/2'') Rp internal thread, operates at mains voltage of 24 V DC, and includes electrical connections via M20 cable gland.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet pressure range: 35–100 mbar
  • Features rapid actuation mechanism
  • Integrated pilot lamp for status indication
  • IP65 rated enclosure
  • FM and SA approved; EU certified
  • No inlet flange; size 1 configuration
  • Valve seat reduced design with right-side accessories including a pressure switch (30–110 mbar) and test point for outlet pressure; left side includes two screw plugs

Restrictions

Ratings & reviews