Gas Pressure Switch - 1-20 in, Adjustable, DG 50T-21N
- Mfr # KS84447820
- Zoro # G515283353
product price:Â
$
207.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447820
- Zoro #
- G515283353
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER Gas Pressure Switch Auto 1-20in DG 50T-21N is a specialty switch rated for use in applications involving positive, negative, or differential gas and air pressures. This model features an adjustable switching point within specified parameters using a setting dial and operates with media such as gas, air, and flue gases. The DG..T series represents the US version of this product line.
Key features include:
- Adjustable switching point within specified parameters using a setting dial
- Compatible with gas, air, and flue gases within the specified operating conditions
- Pneumatic connections: Internal Rp 1/4" NPT or 1/8" NPT
- Electrical contacts: Silver (max 240V AC, 5A) or gold (max 30V AC/DC, 0.05A)
- Multiple electrical connection options including screw terminals with M16x1.5 cable gland or 1/2" NPT conduit, plus a four-pin plug/socket
- Optional locking/manual reset function available
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.