V15W Watertight Miniature Switches

  • Mfr # V15W-DZ200A02-AW1
  • Zoro # G623956071
product price: 
$
25.79
/ea
Sold in multiples of 10 for $257.90

Key Features

DC Contact Rating
0.1 A @ 30 V
Operating Force - Minimum
0.49 N
Actuator Style
Lever
Differential Travel - Minimum
0.035 in
Operating Temperature - Minimum
-40 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V15W-DZ200A02-AW1
Zoro #
G623956071
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.3 in
Mounting Hole Diameter
1/8 in
Overall Height
0.63 in
Overall Depth
0.41 in

Details

Item
Miniature Snap Action Switch
DC Contact Rating
0.1 A @ 30 V
Operating Force - Minimum
0.49 N
Actuator Style
Lever
Differential Travel - Minimum
0.035 in
Operating Temperature - Minimum
-40 Degrees F
Mounting Style
Surface
Operating Temperature - Maximum
185 Degrees F
Mounting Hole Vertical Center to Center Distance
10 mm
Standards
CQC, cUL, ENEC, UL
AC Contact Rating
0.1 A @ 125 V, 0.1 A @ 250 V
Body Material
PBT Thermoplastic Polyester
Series
V15W
Contact Form
1NO/1NC
Switch Structure
SPDT
Mounting Hole Pattern
Diagonal
Electrical Connection
Quick Connect
Operating Force - Maximum
2.94 N
Resistance Properties
Watertight
Mounting Hole Horizontal Center to Center Distance
22 mm
IP Rating
IP67

Description

Miniature Snap Action Switch, Series V15W

Ratings & reviews