Shop HONEYWELL
Create Account
Gas Pressure Switch - 3-500 mbar, DG 60VC4, UL/CE/FM
- Mfr # KS84448271
- Zoro # G215389799
product price:Â
$
220.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84448271
- Zoro #
- G215389799
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
Description
The Honeywell Kromschroder DG 60VC4 6WG 24Z is a gas pressure switch rated for monitoring positive pressures in gases, biogas, air, and flue gases as specified by manufacturer documentation. It features a diaphragm mechanism with a micro switch that operates without silicone components. This device is compatible with systems utilizing adjustable or factory preset switching points per product specifications.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Electrical contacts: Silver and gold options; CE version supports up to 250V AC, UL versions support up to 240V AC
- Switching capacity: Up to 5A depending on contact type and certification
- Electrical connection via a four-pin plug and socket
- Certified by EU, UL listed, FM approved, AGA approved
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.