Shop HONEYWELL
Create Account
Air Pressure Switch, Adjustable, For Air/Flue Gas Detection
- Mfr # KS84444026
- Zoro # G515390082
product price:Â
$
172.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444026
- Zoro #
- G515390082
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 1E 1WZ is an A/C pressure switch intended for use in applications involving air and flue gas pressure detection. It supports positive, negative, and differential pressure detection in systems using air, flue gas, or non-aggressive gases. The switching point features an integrated adjustment screw for setting the switching point within specified parameters.
Key features include:
- Certified with EU certification, UR listing, FM approval, AGA approval; RoHS compliant
- Adjustable switching point using a screw mechanism
- Suitable for use with air, flue gas, and non-aggressive gases
- Pressure range varies by model: DL1-50E (0.2 to 50 mbar / 0.08 to 20"WC); DL2/4/14/35E (30 to 3500 Pa / 0.12 to 14.1" WC)
- Tube connections for pneumatic interface
- Electrical contacts available in silver or gold; multiple voltage and current options depending on version (CE or UL)
- Electrical connection via 6.3x0.8 AMP connectors (UR recognized)
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.