Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, 3–500 mbar, DG 500VC8D, Silicone-Free
Mfr # KS84448570
Zoro # G015389920
product price:
$
159.99
/ea
Free Shipping & Returns
Key Features
Range
150 to 500 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84448570
- Zoro #
- G015389920
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 150 to 500 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 500VC8D 5W is a gas pressure switch rated for use in applications requiring monitoring of positive gas pressures within the specified pressure range. It utilizes a diaphragm mechanism with a micro switch that operates without silicone, suitable for use with gases such as natural gas, biogas, air, and flue gases. The device features adjustable or factory-set switching points as specified by product configuration.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Switching point adjustment via setting dial or factory set
- Pneumatic connections: Internal Rp 1/4 (single or dual), external Rp 1/8 or Rp 1/4
- Contact options: Silver contacts (24–250V AC, 0.05–5A) and gold contacts (5–250V AC, 0.01–5A) for CE version; gold contacts (max 30V AC, 0.05A) and silver contacts (30–240V AC, up to 5A) for UL versions
- Electrical connection through a four-pin plug and socket
- Diaphragm design is silicone-free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.