Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, 3–500 mbar, DG Series, UL/CE/FM
Mfr # KS84448281
Zoro # G315389811
product price:
$
198.99
/ea
Free Shipping & Returns
Key Features
Range
10 to 60 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84448281
- Zoro #
- G315389811
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 10 to 60 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 60VC4 6W is a gas pressure switch rated for use in applications requiring monitoring of positive gas pressures within the specified pressure range.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Electrical contacts: Silver or gold contacts available; CE version supports up to 250V AC and UL versions support up to 240V AC
- Switching capacity: Up to 5A depending on contact type
- Electrical connection via a four-pin plug and socket
- Certified by EU, UL listed, FM approved, AGA approved, EAC marked These switches are compatible with gases including natural gas, biogas, air, and flue gases as per manufacturer specifications. Provides switching point adjustment through a setting dial or factory preset options according to product design.