Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - 3–500 mbar, Diaphragm, DG Series
Mfr # KS84448934
Zoro # G915390156
product price:
$
444.99
/ea
Free Shipping & Returns
Key Features
Range
10 to 60 mbar, 100 to 300 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84448934
- Zoro #
- G915390156
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 10 to 60 mbar, 100 to 300 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,DBL,GAS,DG 60/300VC4 6W is a gas pressure switch rated for monitoring positive pressures within the specified range in compatible gases including natural gas, biogas, air, and flue gases. This diaphragm-operated device features a micro switch (silicone-free) and is intended for applications involving boilers or similar equipment operating within the specified pressure range.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Switching point adjustment via setting dial or factory set
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Electrical connection: 4-pin plug and socket
- Contact options: Silver contacts (24–250V AC, 0.05–5A), Gold contacts (5–250V AC, 0.01–5A); UL versions available with different ratings
- Certified by EU, UL listed, FM approved, AGA approved; RoHS compliant
- Silicone-free construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.