Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - 3–500 mbar, Diaphragm Type, DG Series
Mfr # KS84448454
Zoro # G815390027
product price:
$
176.99
/ea
Free Shipping & Returns
Key Features
Range
30 to 110 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84448454
- Zoro #
- G815390027
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 30 to 110 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 110VC8D 6W is a gas pressure switch rated for monitoring positive gas pressures within the specified range in compatible systems. This diaphragm-type switch features a micro switch mechanism and does not contain silicone, ensuring compliance with safety standards. The unit allows for switching point adjustment either via an external setting dial or can be supplied factory set.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Contact options: Silver contacts (24–250V AC, 0.05–5A) and gold contacts (5–250V AC, 0.01–5A) for CE version; gold contacts (max 30V AC, 0.05A) and silver contacts (30–240V AC, up to 5A) for UL versions
- Electrical connection via a four-pin plug and socket
- Certified by EU authorities; listed by UL; approved by FM and AGA; RoHS compliant