Pressure Switch for Air/Flue Gas, Adjustable, Tube Connection
- Mfr # KS84444010
- Zoro # G015367331
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Range
0.2 to 1 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444010
- Zoro #
- G015367331
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
- Range
- 0.2 to 1 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 1E 1 is an A/C pressure switch rated for use in applications involving air and flue gas pressure detection. It is compatible with positive, negative, and differential pressure measurement within specified media (air, flue gas, non-aggressive gases). The device features a switching point adjustment via an external screw and offers tube connections for pneumatic interfacing.
Key features:
- Certified to EU standards; UR listed; FM and AGA approved
- Adjustable switching point with external screw
- Compatible media: Air, flue gas, non-aggressive gases
- Pressure range varies by model (e.g., DL1-50E: 0.2–50 mbar)
- Tube-type pneumatic connections
- Contact options include silver or gold contacts with various voltage/amperage ratings (CE/UL versions)
- Electrical connection via 6.3x0.8 AMP connectors (UR recognized)
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.