Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch – 3–500 mbar, Silicone-Free, UL/FM
Mfr # KS84448451
Zoro # G915389945
product price:
$
154.99
/ea
Free Shipping & Returns
Key Features
Range
30 to 110 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84448451
- Zoro #
- G915389945
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 30 to 110 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 110VC8D 5S is a gas pressure switch rated for use with positive pressure in gases, biogas, air, and flue gases within the specified parameters. It utilizes a diaphragm mechanism with a micro switch that does not contain silicone. This product is classified under the "Pressure Switches" category and provides adjustable or factory-set switching points for detection of gas pressures within the stated range.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Switching point adjustment via setting dial or factory set
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Contact options: Silver contacts (24–250V AC, 0.05–5A) and gold contacts (5–250V AC, 0.01–5A) for CE version; Gold contacts (max 30V AC, 0.05A) and silver contacts (30–240V AC, up to 5A) for UL versions
- Electrical connection through a four-pin plug and socket
- Certified by EU, UL listed, FM approved, AGA approved; RoHS compliant
- Silicone-free construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.