Shop HONEYWELL
Create Account
Gas Pressure Switch, DG Series, 0.4–500 mbar Range, Air/Gas
Mfr # KS84447326
Zoro # G115389790
product price:
$
207.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447326
- Zoro #
- G115389790
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER DG 10UG 3Z is a gas pressure switch rated for use with positive, negative, and differential gas and air pressure applications. This product falls under the category of pressure switches and is compatible with gases, air, and flue gases within the specified operating parameters. The DG series offers adjustment of the switching point via a setting dial and does not contain silicon.
Key features:
- Pressure range: 0.4 to 500 mbar (0.16 to 200 inches WC)
- Pneumatic connections: Internal Rp 1/8" (2x), Rp 1/4" (2x)
- Contact options: Silver contacts (24–250V AC, 0.05–5A) or gold contacts (5–250V AC, 0.01–5A)
- Electrical connection: Screw terminals with M16x1.5 cable gland or optional 4-pin plug/socket
- Certifications: EU certified, AGA approved, EAC approved
- RoHS compliant construction