Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - Adjustable, DG Series, 0.4-500 mbar
- Mfr # KS75454590
- Zoro # G115389998
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Range
100 to 300 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS75454590
- Zoro #
- G115389998
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 100 to 300 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS, GAS,DG 300VCT1 6WG /B is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures. This device includes an adjustable switching point via a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to be available in versions that comply with applicable European or US certification requirements.
Key features:
- Includes an adjustable switching point via a setting dial
- Suitable for positive pressure (gas, air, flue gases), negative/differential pressure (air, flue gases)
- Available in European version (EU certified) and US version (UL Listed)
- Pressure range: 0.4 to 500 mbar or 0.16 to 200" WC depending on model
- Pneumatic connections: Internal Rp 1/8", Rp 1/4" or NPT options by region
- Electrical contacts: Silver or gold; various voltage/amperage ratings
- Electrical connection options include screw terminals with cable gland/conduit or plug-and-socket configuration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.