Gas Pressure Switch, Adjustable, DG Series, 0.4-500 mbar
- Mfr # KS84447319
- Zoro # G915389921
product price:Â
$
168.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447319
- Zoro #
- G915389921
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 10U 5Z is a gas pressure switch rated for use in applications involving positive gas and air pressures, as well as negative and differential air pressures. This device features an adjustable switching point controlled by a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) or US (DG..T) versions; refer to product documentation for applicable certifications.
Key features:
- Includes an adjustable switching point controlled by a setting dial
- compatible with gas, air, and flue gases within the specified operating conditions
- Range: 0.4 to 500 mbar (0.16 to 200 "WC") for the European version; 0.2 to 200" WC for the US version
- Pneumatic connections: Internal Rp 1/8" or Rp 1/4" (European); Internal Rp or NPT threads (US)
- Electrical contacts: Silver or gold contacts available with various voltage/amperage ratings
- Electrical connection options include screw terminals with M16x1.5 cable gland or plug-and-socket configurations
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.