Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, Adjustable, DG Series, EU Certified
- Mfr # KS84447322
- Zoro # G115389905
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Range
1 to 10 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447322
- Zoro #
- G115389905
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 1 to 10 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 10UG 5 is a gas pressure switch rated for use in applications involving positive gas and air pressures, as well as negative and differential air pressures. This device includes an adjustable switching point with a setting dial and operates with media such as gas, air, and flue gases. The DG model represents the European version of this series.
Key features include:
- Includes an adjustable switching point with a setting dial
- Compatible with gas, air, and flue gases within specified operating parameters
- Available in versions certified to EU standards (DG) or US standards (DG..T)
- Electrical connections available via screw terminals or plug-and-socket options
- Pneumatic connections offered in various internal thread sizes depending on the version
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.