Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, Adjustable, DG Series, 0.4-500 mbar
- Mfr # KS84447388
- Zoro # G615390005
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Range
2.5 to 50 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447388
- Zoro #
- G615390005
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 2.5 to 50 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 50U 6T2 is a gas pressure switch rated for use with positive, negative, and differential gas and air pressures within specified parameters. This device includes an adjustable switching point controlled by a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features:
- Includes an adjustable switching point controlled by a setting dial
- Compatible with gas, air, and flue gases under the specified operating conditions
- Available in versions that meet applicable regional certification requirements (EU or US)
- Pressure range: 0.4 to 500 mbar (European), 0.2 to 200" WC (US)
- Pneumatic connections: Internal Rp 1/8", Rp 1/4" (European); Internal Rp/NPT options available on US model
- Electrical contacts: Silver or gold contact options rated for operation within the specified voltage/amperage ranges
- Multiple electrical connection types including screw terminals, cable glands/conduits, or plug-and-socket configurations
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.