Gas Pressure Switch - Adjustable, DG Series, 0.4-500 mbar
- Mfr # KS84447490
- Zoro # G215389683
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Range
100 to 500 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447490
- Zoro #
- G215389683
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 100 to 500 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 500S 3 is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures. This product includes a setting dial to adjust the switching point within specified parameters and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions, each with specific certifications and connection types.
Key features:
- Includes a setting dial to adjust the switching point within specified parameters
- compatible with gas, air, and flue gases under specified operating conditions
- available in models that meet applicable regional certification requirements
- Pressure range: 0.4 to 500 mbar (European version), 0.2 to 200" WC (US version)
- Multiple pneumatic connections: Internal Rp 1/8", Rp 1/4" (EU); NPT options available for US model
- Electrical contacts: Silver or gold contact options with various voltage/amperage ratings
- Electrical connection via screw terminals or plug/socket options
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.