Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - Adjustable, DG Series, 0.4-500 mbar
- Mfr # KS84447725
- Zoro # G215389706
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Range
2.5 to 50 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447725
- Zoro #
- G215389706
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 2.5 to 50 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 50NG 6 is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures. This device includes an adjustable switching point controlled by a setting dial and operates with media such as gas, air, and flue gases. The DG version is the European model of this series.
Key features include:
- Includes an adjustable switching point controlled by a setting dial
- Compatible with gas, air, and flue gases within the specified pressure ranges
- Constructed without silicon-based materials
- Electrical contacts offered in silver or gold per product specifications
- Multiple pneumatic connection sizes: Internal Rp 1/8" x2, Rp 1/4" x2 (DG version)
- Electrical connections: screw terminals with M16x1.5 cable gland or 4-pin plug/socket
- Pressure range from 0.4 to 500 mbar (0.16 to 200 "WC)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.