Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, Adjustable, DG Series, 0.4-500 mbar
- Mfr # KS84447930
- Zoro # G515389741
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Range
30 to 150 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447930
- Zoro #
- G515389741
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 30 to 150 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 150HT is a gas pressure switch rated for use with positive, negative, and differential pressures in gas and air systems. It includes an adjustable setting dial for switching point selection and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features include:
- Includes an adjustable setting dial for switching point selection
- Suitable for use with specified media as indicated in the product specifications
- Available in models that meet applicable regional certification standards
- Pressure range: 0.4 to 500 mbar (European version), 0.2 to 200" WC (US version)
- Pneumatic connections: Internal Rp 1/8", Rp 1/4" (EU); Internal Rp/NPT threads (US)
- Electrical contacts: Silver or gold options with various voltage/amperage ratings
- Multiple electrical connection types including screw terminals, cable glands/conduits, or plug-and-socket configurations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.