Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, Adjustable, DG Series, 0.4–500 mbar
Mfr # KS84447190
Zoro # G415390038
product price:
$
221.99
/ea
Free Shipping & Returns
Key Features
Range
1 to 10 mbar
Standards
CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447190
- Zoro #
- G415390038
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 1 to 10 mbar
- Standards
- CE
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 10S 3 is a gas pressure switch rated for use in applications involving positive, negative, or differential gas and air pressure monitoring. This device includes an adjustable switching point settable by the user within specified parameters and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards/certifications.
Key features:
- Includes an adjustable switching point settable by the user within specified parameters
- compatible with specified media (gas, air, flue gases) within stated operating conditions
- available in models compliant with applicable regional standards/certifications
- Pressure range: 0.4 to 500 mbar (European), 0.2 to 200" WC (US)
- Multiple pneumatic connection options: Rp 1/8", Rp 1/4", NPT threads depending on model
- Electrical contacts available in silver or gold variants for various voltage/amperage requirements
- Electrical connections include screw terminals, cable glands/conduits, or plug-and-socket configurations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.