Gas Pressure Switch - Adjustable, 3-500 mbar, DG Series
- Mfr # KS84448051
- Zoro # G815389960
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Range
2 to 17 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84448051
- Zoro #
- G815389960
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 2 to 17 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 17VC8D 5S is a gas pressure switch rated for monitoring positive pressure in gases, biogas, air, and flue gases within the specified parameters. It utilizes a diaphragm mechanism with a micro switch that operates without silicone components. This product is classified as a Gas Pressure Switch and is intended for applications requiring adjustable or factory-set switching points as specified.
Key features include:
- Certified to EU, UL, FM, AGA standards; RoHS compliant
- Adjustable or factory-set switching point via setting dial
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Electrical contacts: Silver or gold options available depending on version; supports various voltage and current ratings
- Electrical connection through a four-pin plug and socket
- Constructed without silicone
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.