Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, Adjustable, DG Series, 0.4–500 mbar
Mfr # KS84447294
Zoro # G915390125
product price:
$
251.99
/ea
Free Shipping & Returns
Key Features
Range
2.5 to 30 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447294
- Zoro #
- G915390125
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 2.5 to 30 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 30U 6T is a gas pressure switch rated for use in applications involving positive gas and air pressures, as well as negative and differential air pressures. This device includes an adjustable switching point controlled by a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features:
- Includes an adjustable switching point controlled by a setting dial
- Compatible with gas, air, and flue gases within the specified operating conditions
- Available in European version (DG) certified to applicable regional standards (EU, AGA, EAC); range: 0.4 to 500 mbar (0.16 to 200 "WC)
- Available in US version (DG..T) compliant with UL Listing and FM Approval requirements; range: 0.2 to 200" WC
- Multiple pneumatic connection options: Rp or NPT threads depending on model
- Electrical contacts available in silver or gold configurations for various voltage/amperage requirements
- Electrical connections include screw terminals with cable gland/conduit or plug-and-socket options