Shop HONEYWELL
Create Account
Gas Pressure Switch, Adjustable, DG Series, 0.4–500 mbar
Mfr # KS84447384
Zoro # G315389972
product price:
$
493.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447384
- Zoro #
- G315389972
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 50UG 6WZ is a gas pressure switch rated for use in applications involving positive gas and air pressures, as well as negative and differential air pressures. This device includes an adjustable switching point controlled by a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to be available in configurations that comply with specified European or US technical requirements.
Key features:
- Includes an adjustable switching point controlled by a setting dial
- Compatible with gas, air, and flue gases for positive pressure; air and flue gases for negative/differential pressure
- Available in European version (DG): Range of 0.4 to 500 mbar (0.16 to 200 "WC"), internal Rp 1/8" or Rp 1/4" pneumatic connections
- Available in US version (DG..T): Range of 0.2 to 200 "WC", internal Rp or NPT pneumatic connections
- Electrical contacts: Silver contacts support up to 250V AC/5A; gold contacts support lower voltage/current ranges
- Multiple electrical connection options including screw terminals, cable glands/conduits, and plug/socket interfaces