Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, DG 500BG 6, 0.4–500 mbar Range
Mfr # KS84447471
Zoro # G615389696
product price:
$
247.99
/ea
Free Shipping & Returns
Key Features
Range
100 to 500 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447471
- Zoro #
- G615389696
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 100 to 500 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 500BG 6 is a gas pressure switch rated for use with positive gas and air pressures, negative, and differential air pressures within the specified ranges. This device includes a setting dial to adjust the switching point within product specifications and operates with media such as gas, air, and flue gases. The DG model represents the European version of this product.
Key features include:
- Pressure range: 0.4 to 500 mbar (0.16 to 200 "WC)
- Pneumatic connections: Internal Rp 1/8" (2x), Rp 1/4" (2x)
- Contact options: Silver contacts (24–250V AC, 0.05–5A) or gold contacts (5–250V AC, 0.01–5A)
- Electrical connection types: Screw terminals with M16x1.5 cable gland or a four-pin plug/socket
- Certifications: EU certified, AGA approved, EAC approved
- Construction is silicon-free