Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, Adjustable, DG Series, 0.4–500 mbar
Mfr # KS84447555
Zoro # G615389757
product price:
$
208.99
/ea
Free Shipping & Returns
Key Features
Range
100 to 500 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447555
- Zoro #
- G615389757
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 100 to 500 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 500U 3T is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures within specified parameters. This device includes an adjustable switching point via a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions, each offering specific certifications and connection options.
Key features:
- Adjustable switching point using a setting dial
- Suitable for use with gas, air, and flue gases in positive pressure; air and flue gases in negative/differential pressure
- Available with applicable certifications: European version (DG) with EU certification or US version (DG..T) with UL/FM approvals
- Pressure range: DG model from 0.4 to 500 mbar (0.16 to 200 "WC); DG..T model from 0.2 to 200" WC
- Pneumatic connections: Internal Rp 1/8" & Rp 1/4" for DG; Internal Rp/NPT threads for DG..T
- Electrical contacts: Silver or gold options supporting various voltage/amperage ranges
- Multiple electrical connection types including screw terminals, cable glands/conduits, or plug/socket configurations