Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, Adjustable, DG Series, 24–250V AC
- Mfr # KS84447052
- Zoro # G915389884
product price:
$
330.99
/ea
Free Shipping & Returns
Key Features
Range
-2 to -18 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447052
- Zoro #
- G915389884
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- -2 to -18 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 18IG 4 is a gas pressure switch rated for operation with positive, negative, and differential pressures in gas and air systems. This device features an adjustable switching point via a setting dial and operates with gases such as natural gas, air, and flue gases. The DG series represents the European version of this product line.
Key features include:
- Adjustable switching point using a setting dial
- Compatible with positive, negative, and differential pressures for gas and air
- Compatible with natural gas, air, and flue gases
- Multiple pneumatic connection options (internal Rp 1/8", Rp 1/4")
- Electrical connections available via screw terminals or plug-and-socket interface
- Contact options: silver contacts (24–250V AC), gold contacts (5–250V AC)
- Designed without silicon components
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.