Gas Pressure Switch, Adjustable, DG Series, 500 mbar Max
- Mfr # KS84447763
- Zoro # G215390023
product price:Â
$
271.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447763
- Zoro #
- G215390023
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 500N 6 is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures within specified operating parameters. It includes an adjustable switching point controlled by a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features:
- Includes an adjustable switching point controlled by a setting dial
- Compatible with gas, air, and flue gases in positive pressure applications; compatible with air and flue gases in negative/differential pressure applications within the specified ranges
- Available in European version (DG) with EU certification or US version (DG..T) with UL/FM approvals
- Pressure range: up to 500 mbar (0.16 to 200 "WC" depending on model)
- Multiple pneumatic connection options: Rp 1/8", Rp 1/4", NPT threads available by model
- Electrical contacts include silver or gold variants supporting various voltage/amperage ranges
- Electrical connections via screw terminals, cable glands/conduits, or plug-and-socket configurations
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.