Shop HONEYWELL
See all product information
Create Account
Pressure Switch - DG 500 NT, 40-200 in WC, Gas/Air/Flue
- Mfr # KS84447992
- Zoro # G615350214
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Contact Form
SPDT
Pressure Connection Type
1/4 in FNPT
Range
100 to 500 mbar
Manual Switch Action
Break on Fall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447992
- Zoro #
- G615350214
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Pressure Switch
- Contact Form
- SPDT
- Pressure Connection Type
- 1/4 in FNPT
- Range
- 100 to 500 mbar
- Manual Switch Action
- Break on Fall
Description
The HONEYWELL KROMSCHRODER DG 500 NT Low Press Sw 40-200in MR is a pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures within the specified ranges. This device features an adjustable switching point using a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions, each available with various certifications and connection options depending on model.
Key features:
- Pressure range: 0.2 to 200 inches water column
- Switching point adjustable by setting dial
- Compatible with gas, air, flue gases for positive pressure; air and flue gases for negative/differential pressure
- Pneumatic connections: Internal Rp 1/4" NPT or 1/8" NPT (US version)
- Electrical contacts: Silver (max 240V AC, 5A), Gold (max 30V AC/DC, 0.05A)
- Electrical connection options include screw terminals with M16x1.5 cable gland or 1/2" NPT conduit, plus a four-pin plug/socket
- Optional locking/manual reset available
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.