Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - DG Series, Adjustable, EU/US Versions
- Mfr # KS84447071
- Zoro # G215389751
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Range
-80 to -450 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447071
- Zoro #
- G215389751
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- -80 to -450 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 450IG 3 is a gas pressure switch rated for monitoring positive, negative, and differential pressures of gas, air, or flue gases within specified parameters. This device features an adjustable switching point via a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features:
- Monitors positive, negative, and differential pressures of gas, air, or flue gases
- Adjustable switching point using a setting dial
- Available in European (DG) version with EU certification or US (DG..T) version with UL/FM approvals
- Pressure range: 0.4 to 500 mbar (European), 0.2 to 200" WC (US)
- Pneumatic connections: Internal Rp 1/8", Rp 1/4" (European); NPT options available on US version
- Electrical contacts: Silver or gold; supports various voltage/amperage ratings depending on model
- Electrical connection options include screw terminals with cable gland/conduit or plug-and-socket configuration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.