Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, Adjustable, DG Series, Air/Gas/Flue
- Mfr # KS84447010
- Zoro # G715389893
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Range
1 to 10 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447010
- Zoro #
- G715389893
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 1 to 10 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 10UG 4 is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures within specified parameters. This device features an adjustable switching point via a setting dial and operates with media such as gas, air, and flue gases. It is intended for applications involving detection of pressure levels to actuate electrical contacts according to product specifications.
Key features include:
- Adjustable switching point using a setting dial
- Compatible with gas, air, and flue gases for positive pressure; air and flue gases for negative/differential pressure
- Available in European (DG) or US (DG..T) versions with respective certifications
- Multiple pneumatic connection options: Internal Rp 1/8", Rp 1/4" (EU); NPT 1/4", NPT 1/8" (US)
- Electrical contacts available in silver or gold variants with different voltage/amperage ratings
- Electrical connections via screw terminals, cable gland/conduit, or plug-and-socket configurations
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.