Shop HONEYWELL
See all product information
Create Account
Pressure Switch - Air/Flue Gas, Adjustable, DL Series
- Mfr # KS84444100
- Zoro # G415389971
product price:
$
102.99
/ea
Free Shipping & Returns
Key Features
Range
0.45 to 2 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84444100
- Zoro #
- G415389971
- UPC #
- -
- Country of Origin
- Unknown
- Item
- A/C Pressure Switch
- Range
- 0.45 to 2 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 2EH 1 is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It supports positive, negative, and differential pressure measurements within specified ranges when used with air, flue gas, or other non-aggressive gases. The switching point is adjustable via a screw mechanism; refer to product specifications for adjustment parameters.
Key features include:
- Certified with EU certification, UR listing, FM approval, AGA approval; RoHS compliant
- Adjustable switching point through adjustment screw
- Compatible media: Air, flue gas, non-aggressive gases
- Pressure range (model dependent): DL1-50E: 0.2–50 mbar (0.08–20" WC); DL2/4/14/35E: 30–3500 Pa (0.12–14.1" WC)
- Tube pneumatic connections
- Electrical contacts available in silver or gold; various voltage/amperage ratings depending on version (CE or UL)
- Electrical connection via 6.3x0.8 AMP connectors (UR recognized)
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.